Welcome to Würth Slowakia For trade customers only

Repair hose line, NBR/CR with medium permeation

REPHOSELNE-2A-UPPERRUBBER-BLCK-D4,0X10,0

Art.-no. 0895504030

EAN 4038898315902

Price for selected packaging unit
Repair hose line, NBR/CR with medium permeation

Art.-no. 0895504030

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for applications in a wide temperature range, reliable for moderate pressure requirements
  • Material: NBR/CR

  • Medium permeability of fuel vapours

  • Oil- and acid-resistant elastomer outer layer for protection against abrasion, ozone and weather influences

  • Medium heat resistance

  • Complies with EU End-of-life Vehicles Directive

  • Flexible

  • Hose material/const. in accordance with DIN 73379:2014 type A1

  • Tolerances in accordance with SAE J30
Notice
  • Please note that the manufacturer's specifications regarding the operating temperature for high-performance engines subject to high temperatures must be observed

  • For production-related reasons, the hoses are not always delivered in one piece. 15 m is max. 2 pieces

  • Not suitable for use in fuel tanks or for transmission and engine oils
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For pumping commercially available petrol and diesel fuels and bio-diesel fuels containing PME (RME). Compatible: B7, E10.

Internal diameter (ID)

4.0 mm

Outer diameter (AD)

10.0 mm

Colour

Black

Min. temperature conditions

-35 °C

Max. temperature conditions

90 °C

Length

15 m

Max. operating pressure

10 bar

Testing pressure

20 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information