Repair hose line, NBR/CR with medium permeation
REPHOSELNE-2A-UPPERRUBBER-BLCK-D7,3X13,3
Art.-no. 0895507330
EAN 4038898316091
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for applications in a wide temperature range, reliable for moderate pressure requirements
- Material: NBR/CR
- Medium permeability of fuel vapours
- Oil- and acid-resistant elastomer outer layer for protection against abrasion, ozone and weather influences
- Medium heat resistance
- Complies with EU End-of-life Vehicles Directive
- Flexible
- Hose material/const. in accordance with DIN 73379:2014 type A1
- Tolerances in accordance with SAE J30
Notice
- Please note that the manufacturer's specifications regarding the operating temperature for high-performance engines subject to high temperatures must be observed
- For production-related reasons, the hoses are not always delivered in one piece. 15 m is max. 2 pieces
- Not suitable for use in fuel tanks or for transmission and engine oils
Product information
Datasheets(X)
Application area
For pumping commercially available petrol and diesel fuels and bio-diesel fuels containing PME (RME). Compatible: B7, E10.
Internal diameter (ID) | 7.3 mm |
Outer diameter (AD) | 13.3 mm |
Colour | Black |
Min. temperature conditions | -35 °C |
Max. temperature conditions | 90 °C |
Length | 10 m |
Max. operating pressure | 10 bar |
Testing pressure | 20 bar |