Welcome to Würth Slowakia For trade customers only

Repair kit WRS PNEUSIL

TYRREP-SET-EMERGENCY-WER3

Art.-no. 087996 42

EAN 4045989959914

Price for selected packaging unit
Repair kit WRS PNEUSIL

Art.-no. 087996 42

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Repair system for Tubeless tyres with a puncture of no more than 6 mm

Enables tyres to be repaired instantly without the need to remove them



Easy to use, especially in case of emergency



For holes up to 6 mm



Do not exceed a maximum speed of 80 km/h after use



Do not drive more than 80 km after use



For all types of tyres



Self-vulcanising plug patches in black



In a practical, shock-resistant plastic case



Set contains:


  • Black WRS plug patches, length 200 mm 30 pcs.

  • Placing tool 1 pc.

  • Reamer 1 pc.

  • HD vulcanising putty 250 ml 1 pc.

  • Knife 1 pc.
Notice

To ensure a permanent repair and consequently safety after a tyre puncture, it must be detached from the rim for careful inspection by a qualified professional to check for possible structural damage to the inside of the tyre. After the puncture has been filled with the plug, seal the internal wall of the Tubeless tyre (inliner) with a suitable patch

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

Spare parts for this product:
Probe, tyre repair plug

PRB-F.TYRREPPLG-LKW

For inserting tyre repair plugs.
x 1 pcs
Plug for tyre repairs

PLG-TYRREP-TRUCK

For temporary repair of pinhole-sized punctures in tubeless vehicle tyres.
x 30 pcs
Vulcanising cement

VULCCMNT-HIGHSTRENGTH-235ML

High strength. For self-vulcanising repair systems for tyre and hose repairs.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information