Replacement filter For flushing kit
Filter for flushing kit air-conditioning service unit
AY-FILTER-A/C-FLUSHINGSET
Art.-no. W067200014
EAN 4046777997262
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Replacement filter for flushing kit W067200013
Microfilter with 30 µ pore size
Recommendations: The built-in microfilter should be replaced after 5 cycles of flushing vehicle air-conditioning systems.
NoticeCheck the direction of flow whenever you are replacing the filter.
Product information
Datasheets(X)
Application areaFlushing kit maintenance
Product weight (per item) | 275.000 g |
Width | 60 mm |
Length | 60 mm |
Height | 120 mm |
Connection thread | 1/4 inch |
Colour | Grey |