Welcome to Würth Slowakia For trade customers only

Replacement foot for aluminium ladders

Replacement foot for aluminium ladder
SP-BASE-LDR-62X50X30MM

Art.-no. 0962931940

EAN 4049557336404

Price for selected packaging unit
Replacement foot for aluminium ladders

Art.-no. 0962931940

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable forReplacement foot
Aluminium leaning ladder
Model
Up to 2017

Art. no.
Aluminium leaning ladder
Model
From 2018

Art. no.
Aluminium step leaning ladder



Art. no.
Aluminium extension ladder
Model
Up to 2017

Art. no.
aluminium rope ladder
Model
Up to 2017

Art. no.
Aluminium runged stepladder
Model
From 2007

Art. no.
Aluminium multi-purpose ladder



Art. no.
Multi-purpose aluminium ladder
Model
Up to 2017

Art. no.
Multi-purpose aluminium ladder
Model
From 2018

Art. no.
Dimensions

mm
Art. no.PU/
stl.
0962 931 006
0962 931 008
0962 931 010
0962 931 012
0962 930 106
0962 930 108
0962 930 110
-0962 931 208--0962 931 604--62 x 50 x 300962 931 9402
0962 931 014--0962 931 210-0962 931 105
to
0962 931 114
-0962 931 3080962 930 60867 x 50 x 300962 931 9422
0962 931 016
0962 931 018
--0962 931 212-----75 x 50 x 300962 931 9452
0962 931 020--0962 931 2140962 931 294--0962 931 3100962 930 61088 x 53 x 300962 931 9462
0962 931 024--0962 931 216
0962 931 218
0962 931 296
0962 931 298
0962 931 220
--0962 931 3120962 930 612100 x 53 x 300962 931 9472
--0962 930 406
to
0962 930 412
------89 x 27 x 230962 931 9682
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyethylene/thermoplastic elastomer

Length

62 mm

Width

50 mm

Height

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information