Replacement shoe For ladders with aluminium cross braces
Replacement shoe for traverse
SP-BASE-LDR-TRAVERSE-97X66X46MM
Art.-no.
0962931970
EAN 4049557337357
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for | Replacement shoe | |||||||||
Aluminium single ladder Design from 2018 art. no. | Aluminium extension ladder Design from 2018 Art. no. | Aluminium rope-operated ladder Design from 2018 Art. no. | Aluminium multi-purpose ladder Art. no. | Aluminium universal ladder Design from 2017 Art. no. | Aluminium universal ladder Design from 2018 Art. no. | Professional aluminium telescopic ladder With cross brace Art. no. | Wooden leaning ladder Design from 2018 Art. no. | Dimensions mm | Art. no. | PU/qty. |
0962 930 112/114/116/118/120/124 | 0962 930 208 to 218 | 0962 930 514 to 520 | 0962 931 613/604/624 | 0962 931 308 to 312 | 0962 930 608 to 612 | 0962 931 443 to 446 | 0962 932 610 to 621 | 97 x 66 x 46 | 0962 931 970 | 2 |
Product information
Datasheets(X)
Material | Polyethylene/thermoplastic elastomer |
Length | 97 mm |
Width | 66 mm |
Height | 46 mm |