Resettable fuse, MINI For continuous operation (permanent installation)
Resettable fuse MINI
FLBLDEFSE-FSEAUTM-MINI-FIXMNT-7,5A
Art.-no.
0731100307
EAN 4049557956398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Colour-coded thermal trip switch
Easy to reset by hand
using red reset switch
No costly downtime
Eliminates need to change fuses in defective circuits
Notice
The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.
Product information
Datasheets(X)
Max. current | 7.5 A |
Colour | Brown |
Max. nominal voltage | 29 V/DC |
Min./max. operating temperature | -40 to 85 °C |
Surface of the contacts | Tin plated |