Welcome to Würth Slowakia For trade customers only

Retaining plate EUROFAST® DVP - EF - 5010 D

Decking plate EUROFAST DVP-EF-5010D
PLATE-(DVP-EF-5010D)-D50X1,0D

Art.-no. 0838250101
EAN 4038898974000

Price for selected packaging unit
Retaining plate EUROFAST® DVP - EF - 5010 D

Art.-no. 0838250101

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening roof sheeting
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Flat roof

Material

Steel

Disc diameter

50 mm

Type

D

Thickness (h1)

1.0 mm

Length (l1)

50 mm

Suitable for screw

Diameter 6.3 mm

RoHS-compliant

Yes

Approval

ETA-06/0007

Diameter of hole (d1)

6.3 mm

Width (b1)

50 mm

Surface

Aluminium-zinc

Length x width

50 x 50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information