Welcome to Würth Slowakia For trade customers only

Retro-reflective tape For tarpaulins

Retro-reflective tape for tarpaulins
WARNMRKTARPA-PRISMFILM-ECE104-SA-RED-50M

Art.-no. 081244 740
EAN 4046778071183

Price for selected packaging unit
Retro-reflective tape For tarpaulins

Art.-no. 081244 740

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Type III (retro-reflective)

With ECE-approval, can be used without special permit


Complies with ECE 104



Self-adhesive



Very thin single-layer film:


  • No damage from water, petrol or high pressure cleaner

  • Can be bonded around corners without issue

  • No separate sealing of edges necessary
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tarpaulins



Attachment to newly registered vehicles has been compulsory since 10.10.2007


  • Vehicles for passenger transport M2 – car with more than 9 seats M3

  • Vehicles for goods transport N3 / N4 – LCV with max. weight exceeding 7.5t

  • Trailers and semi-trailers (O)

O3 – trailers with maximum weight of 3.5t to 10t


O4 – trailers with total weight exceeding 10t



Attachment to existing vehicles is permitted


  • Vehicles for passenger transport M2 – car with more than 9 seats M3

  • Vehicles for goods transport (N)

N1 / N2 – LCV with maximum weight up to 7.5t


N3 / N4 – LCV with max. weight exceeding 7.5t


  • Trailers and semi-trailers (O)

O2 – trailers with a max. weight of 0.75t to 3.5t


O3 – trailers with maximum weight of 3.5t to 10t


O4 – trailers with total weight exceeding 10t



Attachment to existing vehicles is not permitted


  • Vehicles for passenger transport M1 – car with max. 9 seats

  • Trailer and semi-trailer O1 – trailer with max. weight up to 0.75t

Width

50 mm

Length

50 m

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information