Reusable painting suit with hood and drawstring
Reusable painting suit
PNTOVERAL-BLUE-M
Art.-no. 0899025010
EAN 4062856003174
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Silicone-free
- 100% polyester
- Antistatic and lint-free
- Breathable
- Elasticated sleeves, ankles and waist
- Two-way zip with cover
- Washable up to 40°C or dry clean
Product information
Datasheets(X)
Application areaAutomotive and body workshops, painting, corrosion protection and surface treatment.
Material | PES - Polyester |
Size | M |
Colour | Blue |
Silicone-free | Yes |