Ribbed nuts
W-0273 steel 10 zinc plated
NUT-RIPP-FLG-10-(A2K)-M10
Art.-no.
02738910
EAN 4060053552396
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
W-0273, steel 10, galvanised
Standard metric thread
Strength class 10
For screws up to strength class 10.9 and serrated screws with strength class 100
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M10 x 1.5 |
Height (h1) | 8.5 mm |
Flange diameter (dc) | 21 mm |
External drive (s1) | WS15 |
Standards | WN 273 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
RoHS-compliant | Yes |