Ribbed nuts W-0273, steel 10, plain
NUT-RIPP-FLG-10-WS13-M8
Register now and access more than 125,000 products
Standard metric thread
Strength class 10
For screws up to strength class 10.9 and serrated screws with strength class 100
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M8 x 1.25 |
Height (h1) | 7 mm |
Flange diameter (dc) | 18.2 mm |
External drive (s1) | WS13 |
Standards | WN 273 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Design | With flange |
RoHS-compliant | Yes |
