Ribbed nuts W-0273, steel 10, plain
NUT-RIPP-FLG-10-WS8-M5
Art.-no. 0273905
EAN 4045727002650
Register now and access more than 125,000 products
Standard metric thread
Strength class 10
For screws up to strength class 10.9 and serrated screws with strength class 100
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M5 x 0.8 |
Height (h1) | 4.3 mm |
Flange diameter (dc) | 11.2 mm |
External drive (s1) | WS8 |
Standards | WN 273 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Design | With flange |
RoHS-compliant | Yes |
