Rigid aluminium pipe Alu-Steck-WES
Aluminium conduit alu-plug-WES
CND-ALU-WES-PLUG-EN32
Art.-no. 0975266032
EAN 4046778530666
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required
Product information
Datasheets(X)
Outer diameter | 32.0 mm |
Internal diameter | 30.2 mm |
Classification code for electrical conduit | 4456 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 250 °C |
Length of rod | 3 m |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!