Rigid aluminium pipe Alu-Steck-WES
CND-ALU-WES-PLUG-EN50
Art.-no. 0975266050
EAN 4046778530680
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter | 50.0 mm |
Internal diameter | 48.0 mm |
Classification code for electrical conduit | 4456 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 250 °C |
Length of rod | 3 m |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!