Welcome to Würth Slowakia For trade customers only

Ring bolt DIN 580, A4 stainless steel, plain, forged

DIN 580 stainless steel A4 plain forged
BLT-RG-DIN580-A4-FORGED-M10

Art.-no. 028010

EAN 4052712793141

Price for selected packaging unit
Ring bolt DIN 580, A4 stainless steel, plain, forged

Art.-no. 028010

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Diameter of contact surface (d2)

25 mm

Outer diameter (d3)

45 mm

Internal diameter (d4)

25 mm

Height (h1)

45 mm

Length (l1)

17 mm

Standards

DIN 580

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Max. load capacity

230 kg

Head type

With lifting eye

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread length (metric thread)

14 mm

EC declaration of conformity (CE)

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information