Ring bolt DIN 580, A4 stainless steel, plain, forged
DIN 580 stainless steel A4 plain forged
BLT-RG-DIN580-A4-FORGED-M12
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Diameter of contact surface (d2) | 30 mm |
Outer diameter (d3) | 54 mm |
Internal diameter (d4) | 30 mm |
Height (h1) | 53 mm |
Length (l1) | 20.5 mm |
Standards | DIN 580 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Max. load capacity | 340 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 17 mm |
EC declaration of conformity (CE) | Yes |
