Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K)
BLT-RG-DIN580-C15E-(A2K)-FORGED-M27
Art.-no. 0295927
EAN 4062856706280
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
M6 ring bolts are not part of DIN 580!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M27 |
Diameter of contact surface (d2) | 65 mm |
Outer diameter (d3) | 108 mm |
Internal diameter (d4) | 60 mm |
Height (h1) | 109 mm |
Length (l1) | 39 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load capacity | 2100 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 39 mm |
EC declaration of conformity (CE) | Yes |
