Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K)
DIN 580 steel C15E zinc plated
BLT-RG-DIN580-C15E-(A2K)-FORGED-M64
Art.-no. 0295964
EAN 4050382480682
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
M6 ring bolts are not part of DIN 580!
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M64 |
Diameter of contact surface (d2) | 120 mm |
Outer diameter (d3) | 206 mm |
Internal diameter (d4) | 110 mm |
Height (h1) | 208 mm |
Length (l1) | 90 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load capacity | 16000 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 6 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 78 mm |
EC declaration of conformity (CE) | Yes |
