Ring bolt DIN 580, steel C15E, zinc-plated, yellow passivated (A3C)
DIN 580 steel C15E zinc plated yellow
BLT-RG-DIN580-C15E-(A3C)-FORGED-M12
Art.-no. 029599912
EAN 4045727643945
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Diameter of contact surface (d2) | 30 mm |
Outer diameter (d3) | 54 mm |
Internal diameter (d4) | 30 mm |
Height (h1) | 53 mm |
Length (l1) | 20.5 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Max. load capacity | 340 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Thread length (metric thread) | 17 mm |
EC declaration of conformity (CE) | Yes |
