Ring bolt DIN 580, steel C15E, zinc-plated, yellow passivated (A3C)
BLT-RG-DIN580-C15E-(A3C)-FORGED-M24
Art.-no. 029599924
EAN 4050642953161
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Diameter of contact surface (d2) | 50 mm |
Outer diameter (d3) | 90 mm |
Internal diameter (d4) | 50 mm |
Height (h1) | 90 mm |
Length (l1) | 36 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Max. load capacity | 1800 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Standard metric thread |
Thread length (metric thread) | 30 mm |
EC declaration of conformity (CE) | Yes |
