Welcome to Würth Slowakia For trade customers only

Ring bolt DIN 580, steel C15E, zinc-plated, yellow passivated (A3C)

DIN 580 steel C15E zinc plated yellow
BLT-RG-DIN580-C15E-(A3C)-FORGED-M8

Art.-no. 02959998

EAN 4046778259598

Price for selected packaging unit
Ring bolt DIN 580, steel C15E, zinc-plated, yellow passivated (A3C)

Art.-no. 02959998

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Diameter of contact surface (d2)

20 mm

Outer diameter (d3)

36 mm

Internal diameter (d4)

20 mm

Height (h1)

36 mm

Length (l1)

13 mm

Standards

DIN 580

Material

Case hardening steel, 1.1141, C15E

Surface

Zinc plated yellow

RoHS-compliant

No

Max. load capacity

140 kg

Head type

With lifting eye

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread length (metric thread)

11.5 mm

EC declaration of conformity (CE)

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information