Welcome to Würth Slowakia For trade customers only

Ring bolt DIN 580, steel, plain

DIN 580 steel plain
BLT-RG-DIN580-C15E-FORGED-M14

Art.-no. 0295014

EAN 4045727484890

Price for selected packaging unit
Ring bolt DIN 580, steel, plain

Art.-no. 0295014

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M14

Diameter of contact surface (d2)

35 mm

Outer diameter (d3)

63 mm

Internal diameter (d4)

35 mm

Height (h1)

62 mm

Length (l1)

27 mm

Standards

DIN 580

Material

Case hardening steel, 1.1141, C15E

Surface

Plain

RoHS-compliant

Yes

Max. load capacity

490 kg

Head type

With lifting eye

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Thread length (metric thread)

23 mm

EC declaration of conformity (CE)

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information