Welcome to Würth Slowakia For trade customers only

Ring bolt, H.T.

Ring bolt, steel, GK10, high-strength
BLT-RG-W.KEY-GK10-360-(0,3T)-M8

Art.-no. 51622228

EAN 4061976689633

Price for selected packaging unit
Ring bolt, H.T.

Art.-no. 51622228

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attachment point for lifting loads
  • Safety factor 4

  • Ideal as a 90° attachment point

  • Can be swivelled 360°

  • Captive screw

  • Quality class QC 10

  • Crack tested to 100%

  • Painted in RAL 3022
Proof of Performance
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Constructed, tested and certified according to GS-OA 15-04 – EN 1677

  • Designed for a load of 20,000 load changes
Notice

The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted. Attachment point not suitable for rotating under load. Products are available with or without a key

Art. no.Max. load-bearing capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 222 80.3 t1 t2 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 222 100.4 t1 t2 t0.4 t0.8 t0.56 t0.4 t0.4 t0.84 t0.6 t0.4 t
5162 222 120.75 t2 t4 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 222 140.75 t2 t4 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 222 161.5 t4 t8 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 222 181.5 t4 t8 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 222 202.3 t6 t12 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 222 222.3 t6 t12 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 222 243.2 t8 t16 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 222 273.2 t8 t16 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 222 304.5 t12 t24 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
5162 222 334.5 t12 t24 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
5162 222 367 t16 t32 t7 t14 t9.8 t7 t7 t14.7 t10.5 t7 t
5162 222 429 t24 t45 t9 t18 t12.6 t9 t9 t18.9 t13.5 t9 t
5162 222 4812 t32 t64 t12 t24 t16.8 t12 t12 t25.2 t18 t12 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Load capacity

300 kg

Max. load-carrying capacity

0.3 t

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M8

Length (l)

0 mm

Thread length (metric thread) (l1)

12 mm

Height (h1)

35 mm

Ring height (b1)

11 mm

Ring thickness (s1)

9 mm

Internal diameter (d2)

25 mm

Outer diameter (d3)

47 mm

Diameter of contact surface (d4)

25 mm

Collar height (h2)

0 mm

Max. torque

8 Nm

Product weight (per item)

160.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information