Welcome to Würth Slowakia For trade customers only

Ring bolt, H.T.

BLT-RG-W.KEY-GK10-360-(9T)-M42

Art.-no. 516222242

EAN 4061976689442

Price for selected packaging unit
Ring bolt, H.T.

Art.-no. 516222242

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attachment point for lifting loads
  • Safety factor 4

  • Ideal as a 90° attachment point

  • Can be swivelled 360°

  • Captive screw

  • Quality class QC 10

  • Crack tested to 100%

  • Painted in RAL 3022
Proof of Performance
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Constructed, tested and certified according to GS-OA 15-04 – EN 1677

  • Designed for a load of 20,000 load changes
Notice

The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted. Attachment point not suitable for rotating under load. Products are available with or without a key

Art. no.Max. load-bearing capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 222 80.3 t1 t2 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 222 100.4 t1 t2 t0.4 t0.8 t0.56 t0.4 t0.4 t0.84 t0.6 t0.4 t
5162 222 120.75 t2 t4 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 222 140.75 t2 t4 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 222 161.5 t4 t8 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 222 181.5 t4 t8 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 222 202.3 t6 t12 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 222 222.3 t6 t12 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 222 243.2 t8 t16 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 222 273.2 t8 t16 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 222 304.5 t12 t24 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
5162 222 334.5 t12 t24 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
5162 222 367 t16 t32 t7 t14 t9.8 t7 t7 t14.7 t10.5 t7 t
5162 222 429 t24 t45 t9 t18 t12.6 t9 t9 t18.9 t13.5 t9 t
5162 222 4812 t32 t64 t12 t24 t16.8 t12 t12 t25.2 t18 t12 t
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

9000 kg

Max. load-carrying capacity

9 t

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M42

Length (l)

63 mm

Thread length (metric thread) (l1)

63 mm

Height (h1)

120 mm

Ring height (b1)

38 mm

Ring thickness (s1)

40.5 mm

Internal diameter (d2)

82 mm

Outer diameter (d3)

158 mm

Diameter of contact surface (d4)

85 mm

Collar height (h2)

0 mm

Max. torque

920 Nm

Product weight (per item)

5654.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information