Ring bolt QC 8.8
BLT-RG-8.8-M14X21
Art.-no. 516231421
EAN 4054458652607
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be screwed on by hand
- Safety factor 4
- Quality class 8.8
- Painted red
Notice
Cannot be aligned
| Art. no. | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| 1 chain | 2 chains | 3/4 chains | ||||
| 5162 306 13 | 0.4 t | 0.8 t | 0.14 t | 0.1 t | 0.2 t | 0.14 t |
| 5162 308 13 | 0.8 t | 1.6 t | 0.28 t | 0.2 t | 0.4 t | 0.28 t |
| 5162 310 17 | 1 t | 2 t | 0.35 t | 0.25 t | 0.5 t | 0.35 t |
| 5162 312 21 | 1.6 t | 3.2 t | 0.56 t | 0.4 t | 0.8 t | 0.56 t |
| 5162 314 21 | 3 t | 6 t | 1 t | 0.75 t | 1.5 t | 1 t |
| 5162 316 27 | 4 t | 8 t | 1.4 t | 1 t | 2 t | 1.4 t |
| 5162 318 27 | 5 t | 10 t | 1.8 t | 1.25 t | 2.5 t | 1.8 t |
| 5162 320 30 | 6 t | 12 t | 2.1 t | 1.5 t | 3 t | 2.1 t |
| 5162 322 36 | 7 t | 14 t | 2.4 t | 1.75 t | 3.5 t | 2.4 t |
| 5162 324 36 | 8 t | 16 t | 2.8 t | 2 t | 4 t | 2.8 t |
| 5162 327 45 | 10 t | 20 t | 3.5 t | 2.5 t | 5 t | 3.5 t |
| 5162 330 45 | 12 t | 24 t | 4.2 t | 3 t | 6 t | 4.2 t |
| 5162 333 54 | 14 t | 28 t | 7.8 t | 3.4 t | 6.8 t | 4.8 t |
| 5162 336 54 | 16 t | 32 t | 5.6 t | 3.9 t | 7.8 t | 5.4 t |
| 5162 342 63 | 24 t | 48 t | 8.4 t | 5.9 t | 11.8 t | 8.2 t |
| 5162 348 68 | 32 t | 64 t | 11.2 t | 7.8 t | 15.6 t | 10.9 t |
| 5162 356 78 | 36 t | 72 t | 12.6 t | 8.8 t | 17.6 t | 12.3 t |
| 5162 364 90 | 45 t | 90 t | 15.7 t | 11 t | 22 t | 15.4 t |
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M14 |
Length (l) | 21 mm |
Thread length (metric thread) (l1) | 21 mm |
Height (h1) | 62 mm |
Ring thickness (s1) | 14 mm |
Internal diameter (d2) | 35 mm |
Outer diameter (d3) | 63 mm |
Diameter of contact surface (d4) | 35 mm |
Collar height (h2) | 14 mm |
Max. torque | 45 Nm |
Product weight (per item) | 290.000 g |






