Welcome to Würth Slowakia For trade customers only

Ring bolt QC 8.8

Ring bolt 8.8
BLT-RG-8.8-M36X54

Art.-no. 516233654

EAN 4054458652690

Price for selected packaging unit
Ring bolt QC 8.8

Art.-no. 516233654

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be screwed on by hand
  • Safety factor 4

  • Quality class 8.8

  • Painted red
Notice

Cannot be aligned

Art. no.
1 chain2 chains3/4 chains
5162 306 130.4 t0.8 t0.14 t0.1 t0.2 t0.14 t
5162 308 130.8 t1.6 t0.28 t0.2 t0.4 t0.28 t
5162 310 171 t2 t0.35 t0.25 t0.5 t0.35 t
5162 312 211.6 t3.2 t0.56 t0.4 t0.8 t0.56 t
5162 314 213 t6 t1 t0.75 t1.5 t1 t
5162 316 274 t8 t1.4 t1 t2 t1.4 t
5162 318 275 t10 t1.8 t1.25 t2.5 t1.8 t
5162 320 306 t12 t2.1 t1.5 t3 t2.1 t
5162 322 367 t14 t2.4 t1.75 t3.5 t2.4 t
5162 324 368 t16 t2.8 t2 t4 t2.8 t
5162 327 4510 t20 t3.5 t2.5 t5 t3.5 t
5162 330 4512 t24 t4.2 t3 t6 t4.2 t
5162 333 5414 t28 t7.8 t3.4 t6.8 t4.8 t
5162 336 5416 t32 t5.6 t3.9 t7.8 t5.4 t
5162 342 6324 t48 t8.4 t5.9 t11.8 t8.2 t
5162 348 6832 t64 t11.2 t7.8 t15.6 t10.9 t
5162 356 7836 t72 t12.6 t8.8 t17.6 t12.3 t
5162 364 9045 t90 t15.7 t11 t22 t15.4 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M36

Length (l)

54 mm

Thread length (metric thread) (l1)

54 mm

Height (h1)

128 mm

Ring thickness (s1)

28 mm

Internal diameter (d2)

70 mm

Outer diameter (d3)

126 mm

Diameter of contact surface (d4)

75 mm

Collar height (h2)

26 mm

Max. torque

814 Nm

Product weight (per item)

2600.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information