Ring bolt With wood screw thread, white-painted steel
Steel painted white wood screw thread
SCREYE-WO-WHITE-D4,1-25X10
Art.-no.
5067000053
EAN 4062856413164
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With wood screw thread, white painted steel
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | WOTHR4.1 |
Length (l1) | 25 mm |
Thread length (thread for woodwork) | 15 mm |
Shank diameter (d2) | 3.2 mm |
Outer diameter (d3) | 16.4 mm |
Internal diameter (d4) | 10 mm |
Material | Steel |
Surface | Lacquered |
RoHS-compliant | Yes |
Max. load-carrying capacity | 9 kg |
Anchor diameter | 6 mm |