Ring bolt With wood screw thread, white-painted steel
Steel painted white wood screw thread
SCREYE-WO-WHITE-D4,8-30X12
Art.-no.
5067000054
EAN 4062856413171
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With wood screw thread, white painted steel
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR4.8 |
Länge (l1) | 30 mm |
Thread length (thread for woodwork) | 16 mm |
Shank diameter (d2) | 3.8 mm |
Outer diameter (d3) | 19.6 mm |
Internal diameter (d4) | 12 mm |
Werkstoff | Steel |
Oberfläche | Lacquered |
RoHS-compliant | Yes |
Max. load-carrying capacity | 10 kg |
Anchor diameter | 6 mm |