Welcome to Würth Slowakia For trade customers only

Ring bolt, alignable, QC 8.8 Can be unscrewed with key

Ring bolt 8.8, alignable
BLT-RG-VARIABLE-8.8-M30X45

Art.-no. 516223045
EAN 4054458652447

Price for selected packaging unit
Ring bolt, alignable, QC 8.8 Can be unscrewed with key

Art.-no. 516223045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Safety factor 4

  • Quality class 8.8

  • Painted red
Art. no.
1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 206 150.4 t0.8 t0.1 t0.2 t0.14 t0.1 t0.2 t0.14 t
5162 208 150.8 t1.6 t0.2 t0.4 t0.28 t0.2 t0.4 t0.28 t
5162 210 161 t2 t0.25 t0.5 t0.35 t0.25 t0.5 t0.35 t
5162 212 221.6 t3.2 t0.4 t0.8 t0.56 t0.4 t0.8 t0.56 t
5162 214 203 t6 t0.75 t1.5 t1 t0.75 t1.5 t1 t
5162 216 294 t8 t1 t2 t1.4 t1 t2 t1.4 t
5162 220 326 t12 t1.5 t3 t2.1 t1.5 t3 t2.1 t
5162 224 408 t16 t2 t4 t2.8 t2 t4 t2.8 t
5162 230 4512 t24 t3 t6 t4.2 t3 t6 t4.2 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M30

Length (l)

45 mm

Thread length (metric thread) (l1)

45 mm

Height (h1)

109 mm

Ring thickness (s1)

24 mm

Internal diameter (d2)

60 mm

Outer diameter (d3)

108 mm

Diameter of contact surface (d4)

65 mm

Collar height (h2)

24 mm

Max. torque

465 Nm

Product weight (per item)

1700.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information