Ring bolt with wood screw thread, white-painted steel
Steel painted white wood screw thread
SCREYE-WO-ST-WHITE-D3,6-16X6MM
Art.-no. 5067000050
EAN 4062856413140
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With wood screw thread, white painted steel
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR3.6 |
Length (l1) | 16 mm |
Thread length (thread for woodwork) | 10 mm |
Shank diameter (d2) | 2.80 mm |
Outer diameter (d3) | 11.6 mm |
Internal diameter (d4) | 6 mm |
Material | Steel |
Surface | Lacquered |
RoHS-compliant | Yes |
Max. load-carrying capacity | 7.5 kg |
Anchor diameter | 5 mm |
