Ring bolts With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
SCREYE-WO-(A2K)-D4,1-20X8
Art.-no.
5067000013
EAN 4062856413096
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR4.1 |
Length (l1) | 20 mm |
Thread length (thread for woodwork) | 12 mm |
Shank diameter (d2) | 3.2 mm |
Outer diameter (d3) | 14.4 mm |
Internal diameter (d4) | 8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 9.0 kg |
Anchor diameter | 6 mm |