Ring bolts With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
SCREYE-WO-(A2K)-D5,5-40X16
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | WOTHR5.5 |
Länge (l1) | 40 mm |
Thread length (thread for woodwork) | 22 mm |
Shank diameter (d2) | 4.2 mm |
Outer diameter (d3) | 24.4 mm |
Internal diameter (d4) | 16 mm |
Werkstoff | Steel |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 12.5 kg |
Anchor diameter | 8 mm |
Datasheets(X)