Ring bolts with wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
SCREYE-WO-(A2K)-D2,3-10X3
Art.-no. 5067000002
EAN 4062856413065
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR2.3 |
Length (l1) | 10 mm |
Thread length (thread for woodwork) | 7 mm |
Shank diameter (d2) | 1.8 mm |
Outer diameter (d3) | 6.6 mm |
Internal diameter (d4) | 3 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 4.0 kg |
Anchor diameter | 4 mm |
