Ring bolts with wood screw thread, zinc-plated steel, blue passivated (A2K)
SCREYE-WO-(A2K)-D4,8-25X12
Art.-no. 5067000018
EAN 4062856413102
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR4.8 |
Length (l1) | 25 mm |
Thread length (thread for woodwork) | 16 mm |
Shank diameter (d2) | 3.8 mm |
Outer diameter (d3) | 19.6 mm |
Internal diameter (d4) | 12 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 10 kg |
Anchor diameter | 6 mm |
