Ring bolts with wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
SCREYE-WO-(A2K)-D6,2-50X20
Art.-no. 5067000031
EAN 4062856413133
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR6.2 |
Length (l1) | 50 mm |
Thread length (thread for woodwork) | 25 mm |
Shank diameter (d2) | 5.2 mm |
Outer diameter (d3) | 30.4 mm |
Internal diameter (d4) | 20 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 25 kg |
Anchor diameter | 10 mm |
