Welcome to Würth Slowakia For trade customers only

Ring grommet

Ring eyelet w. single weld-on basis with spring
RG-EYE-SINGLE-WELD-W.SPG-Z-D45

Art.-no. 516212545

EAN 4054458652218

Price for selected packaging unit
Ring grommet

Art.-no. 516212545

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Space saving attachment point with spring
  • Weldable ring block with individual welding base for lashing loads

  • Safety factor 2

  • Ring lug crack tested to 100%

  • Painted in RAL 9005
Notice

Only suitable for lashing, not for lifting loads and/or persons. In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination.



The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN12195/1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Permissible tensile force when pulled straight

5000 daN

Ring thickness (s1)

16 mm

Ring height (b2)

18 mm

Thickness (b3)

34.5 mm

Internal diameter (d1)

45 mm

Body height (h2)

27 mm

Length (l1)

91 mm

Width (b1)

77 mm

Welding seam thickness (HV+∆a)

HV 7+3

Product weight (per item)

65.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information