Ring grommet Weld-on, for lashing loads
Ring grommet with double weld-on basis
RG-EYE-WELD-DB-D90
Art.-no.
516211990
EAN 4054458652010
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Safety factor 2
- Ring lug crack tested to 100%
- Painted in RAL 9005
Notice
- With double weld-on base
- The weld-on trestle is welded all round with the exception of the drain area
- Only suitable for lashing, not for lifting loads and/or persons
- In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination
- The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN 12195/1
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Permissible tensile force when pulled straight | 32000 daN |
Ring thickness (s1) | 31 mm |
Ring height (b2) | 126 mm |
Internal diameter (d1) | 90 mm |
Body height (h2) | 55 mm |
Length (l1) | 264 mm |
Depth of support bolt (t1) | 29 mm |
Width (b1) | 127 mm |
Height (h1) | 155 mm |
Welding seam thickness (HV+∆a) | HV 8,5+4 |
Product weight (per item) | 6300.000 g |