Ring grommet Without spring
Ring eyelet for lifting without spring
RG-EYE-SINGLE-WELD-WO.SPG-(1,5T)-D38


Register now and access more than 125,000 products
- Safety factor 4
- Single weld-on base for lifting
- Made of high-strength steel
- Epoxy resin coated
- Ring lug crack tested to 100%
- RAL 3022 paint
Designed for a load of 20,000 load changes.
Only suitable for lifting loads – not persons
In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination
In the event of an asymmetrical load, the load-bearing capacity of the eyelet must be reduced in accordance with the specifications in the table of the different attachment types
The clamp must always stay oriented to the tensile direction (permitted tolerance +/-10°)
Art. no. | Max. load-carrying capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
5162 121 38 | 1.5 t | 1.5 t | 3 t | 1.5 t | 3 t | 2.1 t | 1.5 t | 1.5 t | 3.15 t | 2.25 t | 1.5 t |
5162 121 45 | 2.5 t | 2.5 t | 5 t | 2.5 t | 5 t | 3.5 t | 2.5 t | 2.5 t | 5.25 t | 3.75 t | 2.5 t |
5162 121 51 | 4 t | 4 t | 8 t | 4 t | 8 t | 5.6 t | 4 t | 4 t | 8.4 t | 6 t | 4 t |
5162 121 673 | 6.7 t | 6.7 t | 13.4 t | 6.7 t | 13.4 t | 9.5 t | 6.7 t | 6.7 t | 14 t | 10 t | 6.7 t |
5162 121 67 | 10 t | 10 t | 20 t | 10 t | 20 t | 14 t | 10 t | 10 t | 21 t | 15 t | 10 t |
5162 121 100 | 16 t | 16 t | 32 t | 16 t | 32 t | 22.4 t | 16 t | 16 t | 33.6 t | 24 t | 16 t |
Datasheets(X)
CAD data (available after login)
![]() | |
Max. load-carrying capacity | 1.5 t |
Ring thickness (s1) | 14 mm |
Ring height (b2) | 16 mm |
Thickness (b3) | 31 mm |
Internal diameter (d1) | 38 mm |
Body height (h2) | 25 mm |
Length (l1) | 79 mm |
Width (b1) | 66 mm |
Welding seam thickness (HV+∆a) | HV 5+3 |
Product weight (per item) | 390.000 g |