Welcome to Würth Slowakia For trade customers only

Ring grommet without spring

Ring eyelet for lifting without spring
RG-EYE-SINGLE-WELD-WO.SPG-(16T)-D100

Art.-no. 5162121100

EAN 4054458652072

Price for selected packaging unit
Ring grommet without spring

Art.-no. 5162121100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Anchor point with minimal space required
  • Safety factor 4

  • Single weld-on base for lifting

  • Made of high-strength steel

  • Epoxy resin coated

  • Ring lug crack tested to 100%

  • RAL 3022 paint
Proof of Performance

Designed for a load of 20,000 load changes.

Notice

Only suitable for lifting loads – not persons



In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination



In the event of an asymmetrical load, the load-bearing capacity of the eyelet must be reduced in accordance with the specifications in the table of the different attachment types



The clamp must always stay oriented to the tensile direction (permitted tolerance +/-10°)

Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 121 381.5 t1.5 t3 t1.5 t3 t2.1 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 121 452.5 t2.5 t5 t2.5 t5 t3.5 t2.5 t2.5 t5.25 t3.75 t2.5 t
5162 121 514 t4 t8 t4 t8 t5.6 t4 t4 t8.4 t6 t4 t
5162 121 6736.7 t6.7 t13.4 t6.7 t13.4 t9.5 t6.7 t6.7 t14 t10 t6.7 t
5162 121 6710 t10 t20 t10 t20 t14 t10 t10 t21 t15 t10 t
5162 121 10016 t16 t32 t16 t32 t22.4 t16 t16 t33.6 t24 t16 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

16 t

Ring thickness (s1)

45 mm

Ring height (b2)

42 mm

Thickness (b3)

87 mm

Internal diameter (d1)

100 mm

Body height (h2)

69 mm

Length (l1)

219 mm

Width (b1)

190 mm

Welding seam thickness (HV+∆a)

HV 25+6

Product weight (per item)

9300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information