Ring insert for clamp bodies
DIN 3015-2 SA
RGINRT-DIN3015-2-SA-SZ6S-32
Art.-no. 059956732
EAN 4050642482678
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2, thermoplastic elastomer
Product information
Datasheets(X)
![]() | |
Internal diameter (D) | 32 mm |
Outer diameter (D1) | 64 mm |
Nominal size | 6S/4 |
Type description | 6032 |
DIN | 3015-2 |
Material | Thermoplastic elastomer |
Shore A hardness | 73 +/- 3 |
Suitable for | RI clamps |