Welcome to Würth Slowakia For trade customers only

Ring insert for clamp bodies

RGINRT-DIN3015-2-SA-SZ6S-38,7

Art.-no. 059956738

EAN 4050642482722

Price for selected packaging unit
Ring insert for clamp bodies

Art.-no. 059956738

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-2, thermoplastic elastomer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (D)

38.7 mm

Outer diameter (D1)

64 mm

Nominal size

6S/4

Type description

6038.7

DIN

3015-2

Material

Thermoplastic elastomer

Shore A hardness

73 +/- 3

Suitable for

RI clamps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information