Welcome to Würth Slowakia For trade customers only

Ring insert for clamp bodies

DIN 3015-1&2 SA
RGINRT-DIN3015-SA-SZ4-4S-15

Art.-no. 059954157

EAN 4024835707329

Price for selected packaging unit
Ring insert for clamp bodies

Art.-no. 059954157

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-1 & DIN 3015-2, thermoplastic elastomer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (D)

15 mm

Outer diameter (D1)

25 mm

Nominal size

4S/2 - 4/4

Type description

4015/415

DIN

3015

Material

Thermoplastic elastomer

Shore A hardness

73 +/- 3

Suitable for

RI clamps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information