Ring insert for clamp bodies
DIN 3015-1&2 SA
RGINRT-DIN3015-SA-SZ6-5S-30
Art.-no.
059956307
EAN 4038898975212
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-1 & DIN 3015-2, thermoplastic elastomer
Product information
Datasheets(X)
![]() | |
Internal diameter (D) | 30 mm |
Outer diameter (D1) | 38 mm |
Nominal size | 5S/3 - 6/6 |
Type description | 5030/630 |
DIN | 3015 |
Material | Thermoplastic elastomer |
Shore A hardness | 73 +/- 3 |
Suitable for | RI clamps |