Welcome to Würth Slowakia For trade customers only

Ring lock washer Narrow shape

Steel Delta Protekt narrow form
RGWSH-LOK-SF-(DPE)-6
W.TEC

Art.-no. 0401792006
EAN 4053479794921

Price for selected packaging unit
Ring lock washer Narrow shape

Art.-no. 0401792006

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel Delta Protekt (DPE)

General:


Ring lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.



Corrosion resistance:


600 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS) — in comparison: 96 h yellow galvanised (A2C).



Function:


The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.



Ring lock washer assembly:


The ring lock washers are delivered pre-assembled. The ring lock washer system consists of a polyamide ring (PA) and the wedge lock washers described above.



Benefits:


  • Simple fitting and removal

  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suitable for dynamic loading – including when lubricants are used

  • Reusable

  • Gentle on surfaces

  • Can also be used with high-strength screw connections 8.8, 10.9 and 12.9

  • No risk of incorrect mounting with multi-usage
Notice

For bolt-nut connections, a pair of wedge lock washers must be used both under the screw head and under the nut. For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and electric tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveying systems.

Suitable for screw thread

M6

Internal diameter (d1)

6.5 mm

Outer diameter (d2)

10.8 mm

Thickness (h1)

1.5 mm

Material

Steel

Vickers hardness, HV

485 HV

Surface

Flake zinc silver

Corrosion protection period

600 h

RoHS-compliant

Yes

Design

Narrow

Locking function

Locking against self-loosening by mechanical interlocking

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information