Ring nut DIN 582, A4 stainless steel
DIN 582 bare stainless steel A4
NUT-EYE-DIN582-A4-FORGED-M20
Art.-no. 038920
EAN 4052712794216
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M20 |
Internal diameter (d1) | 40 mm |
Outer diameter (d2) | 72 mm |
Diameter of contact surface (d3) | 40 mm |
Material | Stainless steel A4 |
Surface | Plain |
Load capacity (F max) | 1200 kg |
Nominal diameter | 20 mm |
RoHS-compliant | Yes |
