Ring nut DIN 582, A4 stainless steel
NUT-EYE-DIN582-A4-FORGED-M24
Art.-no. 038924
EAN 4052712794223
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M24 |
Internal diameter (d1) | 50 mm |
Outer diameter (d2) | 90 mm |
Diameter of contact surface (d3) | 50 mm |
Material | Stainless steel A4 |
Surface | Plain |
Load capacity (F max) | 1800 kg |
Nominal diameter | 24 mm |
RoHS-compliant | Yes |
