Ring nut DIN 582, steel C15E, plain
DIN 582, steel, C15E, bare
NUT-EYE-DIN582-C15E-FORGED-M12
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M12 |
Internal diameter (d1) | 30 mm |
Outer diameter (d2) | 54 mm |
Diameter of contact surface (d3) | 30 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Plain |
Load capacity (F max) | 340 kg |
Nominal diameter | 12 mm |
RoHS-compliant | Yes |
