Welcome to Würth Slowakia For trade customers only

Ring nut DIN 582, steel C15E, plain

DIN 582, steel, C15E, bare
NUT-EYE-DIN582-C15E-FORGED-M20

Art.-no. 03959020

EAN 4038898892793

Price for selected packaging unit
Ring nut DIN 582, steel C15E, plain

Art.-no. 03959020

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M20

Internal diameter (d1)

40 mm

Outer diameter (d2)

72 mm

Diameter of contact surface (d3)

40 mm

Material

Case hardening steel, 1.1141, C15E

Surface

Plain

Load capacity (F max)

1200 kg

Nominal diameter

20 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information