Ring nut DIN 582, steel C15E, plain
DIN 582, steel, C15E, bare
NUT-EYE-DIN582-C15E-FORGED-M27
Art.-no. 03959027
EAN 4062856273515
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 65 mm |
Outer diameter (d2) | 108 mm |
Diameter of contact surface (d3) | 60 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Plain |
Load capacity (F max) | 2100 kg |
Nominal diameter | 27 mm |
RoHS-compliant | Yes |
